Shop All Cable Supports
Panduit
Cable Tie Mount, Adhesive Backed, PK100
Mfr # ABM2S-A-C15
Zoro # G0761159
product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material ABS
- Tensile Strength 0.5 lb.
- Indoor/Outdoor Indoor
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM2S-A-C15
- Zoro # G0761159
- UPC # 7498358029
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1" |
Width | 1" |
Height | 0.20" |
Overall Length | 1 inch |
Overall Length (In.) | 1 |
Overall Height (In.) | 0.165 |
Overall Height (mm) | 4.2 |
Overall Width (In.) | 1 |
Overall Length (mm) | 25.4 |
Overall Width (mm) | 25.4 |
Description
Cable Tie Mount,Adhesive Backed,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Ac/Mc, 1-1/2", Mall Irn (2106)
- MERSEN Semiconductor Fuse, A70QS Series, 90A, Fast-Acting, 700V AC, Bolt-On (A70QS90-4)
- FLEX-STRUT Channel Nut, Thin, 3/8" (FS-3/8NSS E/G)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HF364N)
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-C8)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S6-C)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 100 (PLT3I-C)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT262)
- Panduit Cable Supports