Shop All Cable Supports
Panduit
Cable Tie Mount, Adhesive Backed, PK100
Mfr # ABM2S-A-C0
Zoro # G0761183
product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant ABS
- Tensile Strength 0.5 lb.
- Length 1"
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM2S-A-C0
- Zoro # G0761183
- UPC # 007498383899
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1" |
Width | 1" |
Overall Height (mm) | 5.1 |
Mounting Hole Thread Size | 0.15 |
Overall Length (In.) | 1 |
Overall Width (In.) | 1 |
Overall Height (In.) | 0.2 |
Overall Width (mm) | 50.3 |
Overall Length (mm) | 25.4 |
Height | 0.16" |
Overall Length | 1 inch |
Description
Cable Tie Mount,Adhesive Backed,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H00MHB02200#-NSR)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C080806)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, White, PVC Insulation (C2040A.12.02)
- PANDUIT Fir Tree Push Mount Assembly, .25"–.28 (PUM-071-2S-C30)
- PANDUIT Cable Tie, 11.4, Polypropylene, Green, PK250 (PLT3H-TL109)
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 (PLT1M-M0)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie NAT PK 50 (MLT4EH-LP)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT2S-M2)
- PANDUIT Cable Tie, 8", Nylon, Black, PK1000 (BT2S-M30)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m (MLT4EH15-LP)
- TY-RAP 4" & 7" L Assorted Color Cable Tie Kit PK 500 (9M500C)
- Panduit Cable Supports