Shop All Cable Supports
Panduit
Cable Tie Mount, Adhesive Backed, PK100
Mfr # ABM100-AT-C
Zoro # G0760781
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon 6.6
- Tensile Strength 0.5 lb.
- Width 1"
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ABM100-AT-C
- Zoro # G0760781
- UPC # 7498353609
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1" |
Length | 1" |
Depth | 1" |
Overall Length | 1 inch |
Height | 0.20" |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon 6.6 |
Tensile Strength | 0.5 lb. |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Temp. Range | -29 to 82°C |
Application | For Miniature, Intermediate and Standard Cables Ties |
Mounting Method | Adhesive |
Product Material | Nylon |
Product Name | 4-Way Adhesive Backed Cable Tie Mount |
Additional Information | Used With Cable Ties: Miniature, Intermediate, Standard, Environment: Indoors/HighTemp |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Color | White |
Min Operating Temperature | -29 degrees celsius |
Max Operating Temperature | 82 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount,Adhesive Backed,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct CR600/900 Heavy Duty Rubber Cable Protectors (CP-RPS-CR900)
- PANDUIT Metal Stud Grommet, 1"-11/32", PK100 (MSG-1.3-C)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3643)
- LEVITON 15A 125V 3-Wire 2-Pole Rough Use Cord Connector (000-515CR)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- CABLE WHOLESALE Cable Wholesale 30MA-22101 Small Black Magnetic Zip Tie Mount - 10 Piece per Bag (30MA-22101)
- Panduit Cable Supports