Shop All Cable Supports
Panduit
Cable Tie, Mount, Adh, .50" x .50", Wh, PK100
Mfr # ABM1M-A-C
Zoro # G0418264
product price: $61.69
/pk 100, $0.62/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5 in L x 0.5 in W x 0.15 in H
- Color White
- Material Nylon 6/6
- Standards CE Compliant, RoHS Compliant, UL Recognized
- Temp. Range -20 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM1M-A-C
- Zoro # G0418264
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.5 in L x 0.5 in W x 0.15 in H |
Height | 0.15 in |
Width | 0.5 in |
Length | 0.5 in |
Slot Height | 0.06 in |
Slot Width | 0.12 in |
Length (Straight Wireway) | 0.5 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon 6/6 |
Standards | CE Compliant, RoHS Compliant, UL Recognized |
Temp. Range | -20 Degrees to 120 Degrees F |
Clip Type | Four-Way |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Mounting Method | Adhesive Mount |
Metal Detectable | No |
Max. Temp. Rating | 120 Degrees F |
Number of Entries | 4 |
Flame Retardant | No |
Min. Temp. Rating | -20 Degrees F |
Description
Cable Tie Mount, Number of Entries 4, Slot Width 0.12 in, Slot Height 0.06 in, Adhesive Mount, Material Nylon 6/6, Color White, Length 0.5 in, Width 0.5 in, Height 0.15 in, 0.5 in L x 0.5 in W x 0.15 in H, Temp. Range -20 Degrees to 120 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards CE Compliant, RoHS Compliant, UL Recognized, Max. Temp. Rating 120 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Fixed Padlock Attachment (EDPAF)
- CALBOND Conduit Body, Type T, FM7, 3/4 in., PVC (PV0700T27)
- AIMS POWER MC4 Branch/Splitter Connector Pair (PVMC4-2TO1)
- L.H. DOTTIE L.H. Dottie 3'' Weathertight Hub (WTH300)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- Panduit Cable Supports