Shop All Cable Supports
Panduit
Cable Tie, Mount, Adh, 2x2", Wh, PK50
Mfr # ABM4H-A-L
Zoro # G0417022
product price: $97.85
/pk 50, $1.96/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon 6.6
- Width 2"
- Height 0.25"
- Overall Length (mm) 50.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM4H-A-L
- Zoro # G0417022
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 2" |
Height | 0.25" |
Overall Length (mm) | 50.8 |
Overall Height (In.) | 2 |
Overall Width (In.) | 2 |
Overall Height (mm) | 50.8 |
Overall Length (In.) | 2 |
Mounting Hole Thread Size | #6 |
Overall Width (mm) | 50.3 |
Depth | 2" |
Overall Length | 2 in |
Description
Cable Tie,Mount,Adh,2x2 In.,Wh,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BGA Series 60A, 2 Pole, 347/600V AC, B Curve (BGA260602)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGT249)
- TECHFLEX Silica Braided Sleeving, 3", Natural (SLN3.00NT)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- NVENT CADDY J-Hook with Hammer-On Flange Clip, Swivel, 4in Diameter, 60lb (CAT64HP24)
- Panduit Cable Supports