Shop All Cable Supports
Panduit
Cable Tie, Mount, Adh, 1"xi1", Wh, PK100
Mfr # ABM2S-A-C
Zoro # G0418544
product price: $120.99
/pk 100, $1.21/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in L x 1 in W x 0.2 in H
- Color White
- Material ABS
- Standards CE Compliant, RoHS Compliant, UL E136577
- Temp. Range -20 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM2S-A-C
- Zoro # G0418544
- UPC # 74983580330
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 1 in L x 1 in W x 0.2 in H |
Width | 1 in |
Length | 1 in |
Height | 0.2 in |
Slot Width | 0.2 in |
Slot Height | 0.06 in |
Length (Straight Wireway) | 1 in |
Overall Length (In.) | 1 |
Overall Length (mm) | 25.4 |
Overall Height (mm) | 5.1 |
Overall Width (In.) | 1 |
Mounting Hole Thread Size | 0.15 |
Overall Height (In.) | 0.2 |
Overall Width (mm) | 50.3 |
Depth | 1" |
Description
Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.2 in, Slot Height 0.06 in, Adhesive Mount, Material ABS, Color White, Length 1 in, Width 1 in, Height 0.2 in, 1 in L x 1 in W x 0.2 in H, Temp. Range -20 Degrees to 120 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 120 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Time-Delay, 3.2A, 600V AC, Non-Indicating (ATDR3-2/10)
- MIDWEST FASTENER 3/32" Aluminum Cable Ferrules 20PK (64262)
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP4SBC50-X20)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK100 (ABMS-A-C)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- NVENT CADDY Adjustable Strap, Wall Mount (CAT425WM)
- Panduit Cable Supports