Shop All Cable Supports
Panduit
Cable Tie, Mount, Adh, 1"x1", Wh, PK500
Mfr # ABM2S-A-D
Zoro # G0418203
product price: $444.99
/pk 500, $0.89/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in L x 1 in W x 0.2 in H
- Color White
- Material ABS
- Temp. Range -20 Degrees to 120 Degrees F
- Standards CE Compliant, RoHS Compliant, UL E136577
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM2S-A-D
- Zoro # G0418203
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 1 in L x 1 in W x 0.2 in H |
Length | 1 in |
Width | 1 in |
Height | 0.2 in |
Slot Height | 0.06 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 1 in |
Details
Item | Cable Tie Mounting Base |
Color | White |
Material | ABS |
Temp. Range | -20 Degrees to 120 Degrees F |
Standards | CE Compliant, RoHS Compliant, UL E136577 |
Mounting Method | Adhesive Mount |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Clip Type | Four-Way |
Min. Temp. Rating | -20 Degrees F |
Number of Entries | 4 |
Metal Detectable | No |
Flame Retardant | No |
Max. Temp. Rating | 120 Degrees F |
Description
Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.2 in, Slot Height 0.06 in, Adhesive Mount, Material ABS, Color White, Length 1 in, Width 1 in, Height 0.2 in, 1 in L x 1 in W x 0.2 in H, Temp. Range -20 Degrees to 120 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 120 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTO 22 3-32V-DC SOLID STATE RELAY (120D25)
- GARDNER BENDER CLAMP PLSTC WHT 1/2""CD12 (PPC-1550)
- SIEMENS 5.5-8AMP OVERLOAD RELAY (3RU2116-1HB0)
- EATON Push Button Cap, Illuminated, 30mm, White (10250TC26)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- Panduit Cable Supports