Shop All Cable Supports
Panduit
Cable Tie, Mount, Adh, 1"x1", Gry, PK100
Mfr # ABM2S-A-C14
Zoro # G0423873
product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material ABS
- Length 1"
- Thickness 40 mil
- Application Used with Miniature, Intermediate, and Standard Cables Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM2S-A-C14
- Zoro # G0423873
- UPC # 7498358028
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1" |
Width | 1" |
Height | 0.20" |
Overall Length | 1 in |
Overall Length (In.) | 1 |
Overall Width (mm) | 25.4 |
Overall Length (mm) | 25.4 |
Overall Height (In.) | 0.165 |
Overall Height (mm) | 4.2 |
Overall Width (In.) | 1 |
Description
Cable Tie,Mount,Adh,1 In.x1 In.,Gry,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Insulgrip Latching Kit, White (SK3)
- ALLEN BRADLEY POWERFLEX 520 ADAPTER SER A ETHERNET AND COMMUNICATION MODULE (25-COMM-E2P)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4284L225PC)
- SENSORSWITCH Push Button Wall Switch, White (NPODM WH)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- Panduit Cable Supports