Shop All Cable Supports
Panduit
Cable Tie, Mount, Adh, 1"x1", Bl, PK100
Mfr # ABM2S-A-C20
Zoro # G0425440
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS
- Length 1"
- Thickness 40 mil
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM2S-A-C20
- Zoro # G0425440
- UPC # 7498309574
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1" |
Width | 1" |
Overall Length | 1 in |
Height | 0.20" |
Overall Width (mm) | 50.3 |
Overall Length (In.) | 1 |
Mounting Hole Thread Size | 0.15 |
Overall Width (In.) | 1 |
Overall Height (In.) | 0.2 |
Overall Length (mm) | 25.4 |
Overall Height (mm) | 5.1 |
Description
Cable Tie,Mount,Adh,1 In.x1 In.,Bl,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN22GD)
- SIEMENS Legend Plate, Half Round, Hand-Off-Auto (52NL37)
- ZORO SELECT Wall Switch, 20A, Ivory, 1-Pole Type, Rocker (9901I)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 48 to 45A, 3P (9065SDO8)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK200 (ABM3H-A-T)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- CORDMATE II Cord Channel Couplng (C59)
- Panduit Cable Supports