Shop All Cable Supports
Panduit
Cable Tie Mount, Adh., 1"x1" (25.4mm x 2
Mfr # ABM2S-A-D14
Zoro # G2756619
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material ABS
- Temp. Range -29 to 49°C
- Width 1 in
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ABM2S-A-D14
- Zoro # G2756619
- UPC # 7498358031
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1 in |
Length | 1 in |
Overall Length | 1 inch |
Height | 0.2 in |
Details
Item | Cable Tie Mount |
Color | Gray |
Material | ABS |
Temp. Range | -29 to 49°C |
Indoor/Outdoor | Indoor |
Application | For Miniature, Intermediate and Standard Cables Ties |
Standards | UL Recognized, CE Compliant |
Mounting Method | Adhesive |
Compatibility | PANDUIT M, I, S Cable Tie |
Product Color | Gray |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Product Name | Cable Tie Mounts - Adhesive Backed |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Min Operating Temperature | -29 degrees celsius |
Max Operating Temperature | 49 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount, Adh., 1"x1" (25.4mm x 25.4mm), GRY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (AGC-25-R)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 125V - NEMA L5-15R (YGP029F)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9W)
- TATCO 8" L, 3/16" W, natural Plastic Cable Tie, Tensile Strength: 50 lb. (22200)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- GB STAPLE INSUL CABLE 225 (PS-225J)
- Panduit Cable Supports