Shop All Cable Supports
Panduit
Cable Tie Mount, Adh., 1"x1" (25.4mm x 2
Mfr # ABM100-A-C15
Zoro # G2753645
product price: $134.99
/pk 100, $1.35/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon 6.6
- Mounting Method Adhesive
- Length 1 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM100-A-C15
- Zoro # G2753645
- UPC # 7498338441
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1 in |
Width | 1 in |
Height | 0.20" |
Overall Length | 1 in |
Overall Length (mm) | 25.4 |
Overall Width (In.) | 1 |
Overall Width (mm) | 25.4 |
Overall Length (In.) | 1 |
Overall Height (In.) | 0.2 |
Overall Height (mm) | 5.1 |
Description
Cable Tie Mount, Adh., 1"x1" (25.4mm x 25.4mm), IV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X3LG6)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F1)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC3)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Blue (HS359-S50-BLUE)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- NVENT CADDY J-Hook 1in. (CAT16HP)
- Panduit Cable Supports