Shop All Cable Supports
Panduit
Cable Tie, Mount, Adh, 1.5x1.5in, Bl, PK50
Mfr # ABM3H-A-L20
Zoro # G0257179
product price: $99.29
/pk 50, $1.99/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Length 1.50"
- Width 1.50"
- Height 0.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM3H-A-L20
- Zoro # G0257179
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1.50" |
Width | 1.50" |
Height | 0.29 in |
Overall Width (mm) | 50.3 |
Overall Height (In.) | 0.29 |
Mounting Hole Thread Size | #6 |
Overall Width (In.) | 1.5 |
Overall Length (mm) | 38.1 |
Overall Height (mm) | 7.4 |
Overall Length (In.) | 1.5 |
Overall Length | 1.5 in |
Description
Cable Tie,Mount,Adh,1.5x1.5in,Bl,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C340)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, D Curve (FAZ-D30/3-NA)
- CORTECH Duplex Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPDR)
- AAON Switch DPS 018wc HXC Barbed (V71561)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK10 (TMEH-S25-X0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S6-C)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- SOUTHWIRE Stainless Steel Bridle Ring 2 Loop 1/4-20 Thread 316Ss (BR-200-SS)
- Panduit Cable Supports