Shop All Cable Supports
Panduit
Cable Tie Mount, .88"W, #10 Screw, Flame (100 Pack), 100PK
Mfr # TM3S10-C69
Zoro # G804859719
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Tensile Strength 222 N
- Width - Cable Tie 0.61
- Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3S10-C69
- Zoro # G804859719
- UPC # 7498351834
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.61 |
Length | 0.86 in |
Length - Cable Tie | 0.86 in |
Width | 0.61 in |
Overall Length | 0.86 in |
Overall Height | 0.373 |
Height | 0.373 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon |
Tensile Strength | 222 N |
Application | Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface |
Standards | cULus 62275 Type 2,21 (E136577), CE Compliant, RoHS Compliant |
Mounting Method | Screw |
Temp. Range | 212 Degrees F to -40 Degrees F |
Indoor/Outdoor | Indoor |
Resists | Flame Retardant |
For Use With | Miniature, Intermediate, Standard, Light Heavy Cross-Section Ties |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 100 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Description
The cable tie mount in natural color is applied with a #10 (M5) screw and is 0.6115.5 mm) wide. It is made of flame-retardant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (7765C)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120HM)
- HUBBELL PREMISE WIRING Hubbell IFP12W 2 Socket Faceplate - 2 x Socket(s) - 1-gang - White (IFP12W)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 50FT- Black (HS2-075-50-BK)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK250 (PLT4H-TL)
- PANDUIT MLT Tie, 316 SS, Selectively Coated, Hea (MLTC8H-LP316)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK100 (PLT2S-C00)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Bl, PK 10 (RLH-215-010-BK-WO)
- Panduit Cable Supports