Shop All Cable Supports
Panduit
CABLE TIE MOUNT .875"X.625"INDOOR #10 SCREW APPLIED, PK 100
Mfr # TM3S10-C
Zoro # G0515217
product price: $80.39
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Type Cables Ties and Accessories
- Width 0.61"
- Length 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3S10-C
- Zoro # G0515217
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Width | 0.61" |
Length | 0.86 in |
Height | 0.38" |
Depth | 0.86" |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Type | Cables Ties and Accessories |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, CE Compliant |
Mounting Method | Screw |
Indoor/Outdoor | Indoor |
Application | Cable Bundling |
Product Type | Cable Tying |
Additional Information | Environment: Indoors, Metric Screw Size: M5 |
Product Name | Cable Tie Mount |
Product Color | Natural |
Product Material | Nylon |
Cable Manager Type | Cable Tie Mount |
Use With Cable Tie | M, I, S, LH |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 25 A, Reversing: No (LC1D258F7)
- TY-RAP 8" L Assorted Color Cable Tie Kit PK 100 (81900)
- RACO Mc/Bx Cable Holder, 16 " (CS1RAC)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-ALA)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK200 (ABM3H-A-T)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- Panduit Cable Supports