Shop All Cable Tie Tools
Panduit
CABLE TIE MOUNT #8 SCREW USEWITH EXTRA HEAVY TIES, PK 100
Mfr # TMEH-S8-C0
Zoro # G0163293
product price: $124.99
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Extra Heavy Cable Tie Mount Applied With a Screw for Outdoor Environment
- Material Weather Resistant Nylon 6.6
- Color Black
- Mounting Method #8 or M4 screw
- For Use With Intermediate, Standard, Heavy, Extra Heavy Cross-Section Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TMEH-S8-C0
- Zoro # G0163293
- Country of Origin Unknown
- Category Cable Tie Tools
Dimensions
Overall Length (mm) | 41.1 |
Mounting Hole Thread Size | #8 |
Overall Width (In.) | 0.72 |
Overall Height (mm) | 15.5 |
Overall Height (In.) | 0.61 |
Overall Length (In.) | 1.62 |
Overall Width (mm) | 50.3 |
Details
Application | Extra Heavy Cable Tie Mount Applied With a Screw for Outdoor Environment |
Material | Weather Resistant Nylon 6.6 |
Color | Black |
Mounting Method | #8 or M4 screw |
For Use With | Intermediate, Standard, Heavy, Extra Heavy Cross-Section Ties |
Minimum Operating Temperature (°F) | -76 |
Maximum Operating Temperature (°F) | 185 |
Resistance Properties | UV Resistant |
Maximum Operating Temperature (°C) | 85 |
Product Type | Cable Tie Mount |
Environment | Indoor/Outdoor |
Mount Method | Screw |
Minimum Operating Temperature (°C) | -60 |
Type | Cables Ties and Accessories |
Use With Cable Tie | M, I, S, HS, LH, H, EH, HLM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-24D)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-6)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 20A, 250V AC, 10kA at 125V AC (GGM20)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1/2" Sq - Natural Nylon - 100 pcs (CT281)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- PANDUIT Cable Tie Gun, Std., 200 to 600 lb., SS (GS4MT-E)
- PANDUIT Replacement for Panduit Abmt-s6-c20 (ABMT-S6-C20 PANDUIT)
- PANDUIT Cable Tie Gun Tool Holster (GHH)
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- QUICKCABLE Heavy Duty Cable Tie Tool, 120-175 lb. (502902-001)
- Panduit Cable Tie Tools