Shop All Cable Supports
Panduit
Cable Tie Mount, .62" (15.8mm)W, #6 Rive
Mfr # TM3R6-M0
Zoro # G2798244
product price: $416.99
/pk 1000, $0.42/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 50 lb
- Temp. Range -60 to 85°C
- Resists UV, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3R6-M0
- Zoro # G2798244
- UPC # 7498358242
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Width | 0.61 in |
Length | 0.86 in |
Overall Length | 0.86 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Temp. Range | -60 to 85°C |
Resists | UV, Weather |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Mounting Method | Rivet |
Indoor/Outdoor | Indoor/Outdoor |
Product Name | Cable Tie Mount |
Product Color | Black |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Mount, .62" (15.8mm)W, #6 Rivet, Weather Resistant Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x18.0 (F44T118GV)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL647-0001)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (A121206)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 33" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT33)
- PANDUIT Cable Tie, 15.3"L, Nylon, Dark Blue, PK100 (IT9115-CUV6)
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 (S24-120-L)
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK100 (S6-50-C0)
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-M8)
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 (BT1M-M0)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 (BT1.5M-M0)
- L.H. DOTTIE L.H. Dottie 15'' UV Black Mounting Hole Cable Tie, 100PK (DTM14B)
- Panduit Cable Supports