Shop All Cable Supports
Panduit
Cable Tie Mount, .62" (15.8mm)W, #6 Rive
Mfr # TM3R6-M
Zoro # G2790106
product price: $330.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Indoor/Outdoor Indoor
- Mounting Method Rivet
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3R6-M
- Zoro # G2790106
- UPC # 7498358241
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Length | 0.86 in |
Width | 0.61 in |
Overall Length | 0.86 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Mounting Method | Rivet |
Temp. Range | -60 to 85°C |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Product Material | Nylon 6.6 |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Color | Natural |
Product Type | Cable Tying |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Mount, .62" (15.8mm)W, #6 Rivet, Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS34B)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFG)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 250 (BT4LH-TL)
- PANDUIT Cable Tie, 3.9"L, Nylon, Blue, PK100 (PLT1M-C6)
- PANDUIT 4-45/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (S5-50-M0)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- PANDUIT 15.3" L Cable Tie BK PK 50 (SG370SG-L0)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- BSC PREFERRED 11'' 120# Black UV Cable Ties, 100PK (S-14039)
- Panduit Cable Supports