Shop All Cable Supports
Panduit
Cable Tie Mount, .62" (15.8mm)W, #6 Rive
Mfr # TM3R6-C
Zoro # G2795198
product price: $67.69
/pk 100, $0.68/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Length 0.86 in
- Width 0.61 in
- Standards UL 94 V-2, cULus 62275, CE Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3R6-C
- Zoro # G2795198
- UPC # 7498358240
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Length | 0.86 in |
Width | 0.61 in |
Overall Length | 0.86 in |
Height | 0.38" |
Depth | 0.86" |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Temp. Range | -60 to 85°C |
Mounting Method | Rivet |
Indoor/Outdoor | Indoor |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Product Color | Natural |
Additional Information | Environment: Indoors, Metric Screw Size: M3 |
Product Material | Nylon |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount, .62" (15.8mm)W, #6 Rivet, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, D Curve (FAZ-D20/1-NA-SP)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (165)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 1000 Feet (24SS316L1000)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- GARDNER BENDER Coaxial Cable Clamp, Polyethylene, Black (PEC-31525)
- Panduit Cable Supports