Shop All Cable Supports
Panduit
Cable Tie Mount, .61" (15.5mm)W, #8 Scre
Mfr # TM3S8-M30
Zoro # G2795347
product price: $416.99
/pk 1000, $0.42/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 50 lb
- Mounting Method Screw
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3S8-M30
- Zoro # G2795347
- UPC # 7498358264
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Length | 0.86 in |
Width | 0.61 in |
Overall Length | 0.86 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Mounting Method | Screw |
Indoor/Outdoor | Indoor |
Resists | Heat |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Temp. Range | -60 to 115°C |
Application | Cable Bundling |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Product Color | Black |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 115 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, .61" (15.5mm)W, #8 Screw (M4), Heat Stabilized Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF12-30-01-13, AF12 3P CONTR, 1NC, 100-250VAC/D (AF12-30-01-13)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 2.5A, 600V AC, Non-Indicating (KLKR02.5)
- SQUARE D 277VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V04)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1" Diameter - 100 pcs - UV Resistant Black (CCUC6-100-C-BLACK)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- Panduit Cable Supports