Shop All Cable Supports
Panduit
Cable Tie Mount, .61" (15.5mm)W, #10 Scr
Mfr # TM3S2510-M39
Zoro # G2800439
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon 6.6
- Application Cable Bundling
- Width 0.62 in
- Resists Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TM3S2510-M39
- Zoro # G2800439
- UPC # 7498301451
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.62 in |
Length | 0.87 in |
Overall Length | 0.87 in |
Details
Item | Cable Tie Mount |
Color | Ivory |
Material | Nylon 6.6 |
Application | Cable Bundling |
Resists | Heat |
Mounting Method | Screw |
Standards | UL Recognized |
Indoor/Outdoor | Indoor |
Temp. Range | -60 to 115°C |
Product Color | Ivory |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, .61" (15.5mm)W, #10 Screw (M5), Heat Stabilized Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 (BT5LH-L0)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A24N24MP)
- FASTTRACK SWR Meter with 3 ft. Coax Cable (FA50272)
- DOLPHIN COMPONENTS Displacement Connector, 26-16 AWG, PK1000 (DC-1000-S)
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- Panduit Cable Supports