Shop All Cable Supports
Panduit
Cable Tie Mount, #6 Screw (M3), 2"x2" (5
Mfr # ABM4H-S6-T
Zoro # G2757635
product price: $265.99
/pk 200, $1.33/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Application For Miniature, Intermediate and Standard Cables Ties
- Mounting Method Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM4H-S6-T
- Zoro # G2757635
- UPC # 7498358477
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 2 in |
Length | 2 in |
Overall Length | 2 in |
Height | 0.21" |
Depth | 2" |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Application | For Miniature, Intermediate and Standard Cables Ties |
Mounting Method | Screw |
Indoor/Outdoor | Indoor |
Standards | UL94 V-2; UL Recognized |
Certifications & Standards | RoHS, UL94 V-2, CE |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Tie Mount |
Additional Information | Environment: Indoors, Used With Cable Ties: M, I, S, HS, LH, H & HLM |
Product Color | White |
Product Name | 4-Way Mounts Without Adhesive |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, #6 Screw (M3), 2"x2" (50.8mm x 50.8mm), WH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (NOS-20)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A250H7)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- QUICKCABLE Left. Elbow, 2/0, 3/8", PK5 (6322-005F)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- Panduit Cable Supports