Shop All Cable Supports
Panduit
Cable Tie Mount, #6 Screw (M3), 1"x1" (2
Mfr # ABM2S-S6-D0
Zoro # G2758615
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS
- Resists UV, Weather
- Standards UL94 V-2; UL Recognized
- Indoor/Outdoor Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ABM2S-S6-D0
- Zoro # G2758615
- UPC # 7498308962
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1 in |
Width | 1 in |
Overall Length | 1 in |
Height | 0.16 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | ABS |
Resists | UV, Weather |
Standards | UL94 V-2; UL Recognized |
Indoor/Outdoor | Indoor/Outdoor |
Application | For Miniature, Intermediate and Standard Cables Ties |
Temp. Range | -60 to 70°C |
Mounting Method | Screw |
Cable Manager Type | Cable Tie Mount |
Compatibility | PANDUIT M, I, S Cable Tie |
Product Name | Cable Tie Mounts - User Supplied Adhesive |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Product Type | Cable Tying |
Product Color | Black |
Max Operating Temperature | 70 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Description
Cable Tie Mount, #6 Screw (M3), 1"x1" (25.4mm x 25.4mm), BLK
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - White (HS380-WH)
- FLEX-STRUT Beam Clamp, Wide Mouth, Malleable, 3/8" (FS-5711-3/8 PL)
- HUBBELL PREMISE WIRING Hubbell 4-Socket IFP Faceplate - 4 x Socket(s) - 1-gang - Gray (IFP14GY)
- ANCOR 16-14 Heatshrink Butt Connectors - 25-Pack (309125)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- ALLEN TEL Distribution Ring, Aluminum, 4-7/8 x 1-7/8 x 3-1/8 x 2-3/4 in. (GB13A)
- Panduit Cable Supports