Shop All Cable Supports
Panduit
Cable Tie Mount, #6 Screw (M3), 1"x1" (2
Mfr # ABM100-S6-D
Zoro # G2752114
product price: $326.99
/pk 500, $0.65/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Nylon 6.6
- Width 1 in
- Length 1 in
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM100-S6-D
- Zoro # G2752114
- UPC # 7498338446
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1 in |
Length | 1 in |
Overall Length | 1 in |
Height | 0.2 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Mounting Method | Screw |
Application | For Miniature, Intermediate and Standard Cables Ties |
Indoor/Outdoor | Indoor |
Standards | UL94 V-2; UL Recognized |
Product Material | Nylon 6.6 |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Color | White |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Cable Tie Mount, #6 Screw (M3), 1"x1" (25.4mm x 25.4mm), WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Analog isolated high level output module, Modicon X80, 2 outputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMO0210)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QGXXXX)
- SQUARE D Operating Kit (9421LR1)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS63B)
- PANDUIT Pan Steel Tie, 316ss, H, 26.8l, Ts2000, PK50 (MLT8H-LP316)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- PANDUIT Cable Tie, 4.8"L, Nylon, Black, PK100 (PLT1S-C0)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 (S21-175-C0)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie NAT PK 50 (BC4LH-S25-L)
- PANDUIT Hoseassembly, Pts-Ppts-Pthtools, 1 ft. (PPH10)
- LUSTER LEAF 32' Green Soft Wire Tie (858)
- Panduit Cable Supports