Shop All Cable Supports
Panduit
Cable Tie Mount, #6 Screw (M3), 1.1"x1.1
Mfr # ABMS-S6-D
Zoro # G2755727
product price: $283.99
/pk 500, $0.57/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Nylon 6.6
- Width 1.13 in
- Indoor/Outdoor Indoor
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABMS-S6-D
- Zoro # G2755727
- UPC # 7498358057
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.13 in |
Length | 1.13 in |
Height | 3.3 mm |
Overall Length | 1.13 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Temp. Range | -60 to 85°C |
Application | For Miniature, Intermediate and Standard Cable Ties |
Flame Retardant | Yes |
Mounting Method | Screw |
Standards | UL Recognized, CE Compliant |
Compatibility | PANDUIT M, I, S Cable Tie |
Product Color | White |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mounts - Screw Applied |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, #6 Screw (M3), 1.1"x1.1" (27.9mm x 27.9mm), WH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 35A, 500V AC, Non-Indicating (L50QS035.T)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- BRYANT Wallplates and Boxes, Weatherproof Covers, 1- Gang, 1) 1.62" Opening, Standard Size, Cast Aluminum (7420B)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (2) 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100A100AB10)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 3/4" Sq - UV Black Nylon - 100 pcs (CT284)
- Panduit Cable Supports