Shop All Cable Supports
Panduit
Cable Tie Mount, #6 Screw (M3), 1.12"x1.
Mfr # ABM112-S6-C69
Zoro # G2751956
product price: $134.99
/pk 100, $1.35/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Temp. Range -60 to 100°C
- Standards UL 94 V-0, UL Recognized
- Flame Retardant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM112-S6-C69
- Zoro # G2751956
- UPC # 7498364275
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.12 in |
Length | 1.12 in |
Height | 0.16" |
Overall Length | 1.12 in |
Depth | 1.12" |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Temp. Range | -60 to 100°C |
Standards | UL 94 V-0, UL Recognized |
Flame Retardant | Yes |
Mounting Method | Screw |
Application | For Miniature, Intermediate and Standard Cables Ties |
Indoor/Outdoor | Indoor |
Additional Information | Environment: Indoors, Used With Cable Ties: M, I, S |
Product Material | Nylon 6.6 |
Certifications & Standards | RoHS, UL, UL94 V-0 |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Name | 4-Way Mounts Without Adhesive |
Product Color | Natural |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 110 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, #6 Screw (M3), 1.12"x1.12" (28.5mm x 28.5mm), FR-CRM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Brown (PJ226)
- BENCHPRO Power Strip, 66 W x 4 D x 2 in. H, Gray (A8-66)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Silver (FF415M)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A5279)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000 (PUM-071-M30)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- Panduit Cable Supports