Shop All Cable Supports
Panduit
Cable Tie Mount, .47" (12mm) Stud, Impac
Mfr # TMSTHS12-D0
Zoro # G2773717
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 175 lb
- Width 1 in
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TMSTHS12-D0
- Zoro # G2773717
- UPC # 7498307902
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1 in |
Length | 1.95 in |
Overall Length | 1.99 in |
Height | 1.1 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 175 lb |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor/Outdoor |
Mounting Method | Stud |
Resists | UV, Weather |
Application | To Route and Secure Heavy Wire, Cable, Hydraulics and Coolant Hoses in the Oem, Aerospace, Marine, Heavy Truck and Automotive Markets |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Color | Black |
Product Material | Nylon 6.6 |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Mount, .47" (12mm) Stud, Impact Modified Weather Resistant Nylon, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Medium-Voltage Fuse, ABFNA Series, 3.15A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5ABFNA3.15)
- WIEGMANN Enclosure, Push Button (PB12)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3629)
- GE Miniature Circuit Breaker, THQB Series 15A, 1 Pole, 120/240V AC (THQB1115)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- MAG DADDY Magnetic Hook and Loop Mount, UL Listed (62452-10)
- Panduit Cable Supports