Shop All Cable Supports
Panduit
Cable Tie Mount, .43" (10.9mm)W, #8 Scre
Mfr # TM2S8-M100
Zoro # G2791506
product price: $290.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Tensile Strength 30 lb
- Mounting Method Screw
- Temp. Range -60 to 110°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2S8-M100
- Zoro # G2791506
- UPC # 7498358225
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.59 in |
Width | 0.378 in |
Height | 7 mm |
Overall Length | 0.63 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Polypropylene |
Tensile Strength | 30 lb |
Mounting Method | Screw |
Temp. Range | -60 to 110°C |
Resists | Chemical, Radiation, UV, High Heat, Weather |
Standards | UL 94-HB, cULus 62275, CE Compliant |
Application | Cable Bundling |
Indoor/Outdoor | Indoor/Outdoor |
Product Material | Polypropylene |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Product Color | Black |
Product Type | Cable Tying |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount, .43" (10.9mm)W, #8 Screw (M4), Weather Resistant Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE16X12X4)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 4pin (E57G-12UNN4-Q)
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 2 Pole, 347/600V AC, B Curve (BDL26050)
- GARDNER BENDER Gardner Bender 46-310UVB Cable Tie, UVB, 11" (75 Lb) - 100 pk. (46-310UVB)
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-M8)
- PANDUIT Hoseassembly, Pts-Ppts-Pthtools, 1 ft. (PPH10)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (BT1M-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- PANDUIT Cable Tie, 7.4"L, Nylon, Yellow, PK1000 (PRT2S-M4Y)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- Panduit Cable Supports