Shop All Cable Supports
Panduit
Cable Tie Mount, .43" (10.9mm)W, #6 Scre
Mfr # TM2S6-M69
Zoro # G2794769
product price: $428.99
/pk 1000, $0.43/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon 6.6
- Tensile Strength 50 lb
- Temp. Range -60 to 100°C
- Width 0.425 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2S6-M69
- Zoro # G2794769
- UPC # 7498324803
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.425 in |
Length | 0.63 in |
Overall Length | 0.63 in |
Details
Item | Cable Tie Mount |
Color | Ivory |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Temp. Range | -60 to 100°C |
Standards | UL 94 V-0, cULus 62275, CE Compliant |
Mounting Method | Screw |
Application | Cable Bundling |
Flame Retardant | Yes |
Indoor/Outdoor | Indoor |
Cable Manager Type | Cable Tie Mount |
Product Color | Ivory |
Product Name | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 100 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, .43" (10.9mm)W, #6 Screw (M3), Flame Ret.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 75A, 600V AC, Non-Indicating (FRS-R-75)
- GROTE Switch, Back-Up, 2 Screw (82-0456)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-4A17D8)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- ANCRA INTERNATIONAL Ancra® 43638-50 Series E & A Decking/Shoring Beam 85.7" - 96.6"L (43638-50)
- Panduit Cable Supports