Shop All Cable Supports
Panduit
Cable Tie Mount, .43" (10.9mm)W, #6 Rive
Mfr # TM2R6-M30
Zoro # G2791707
product price: $250.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 50 lb
- Length 0.63 in
- Temp. Range -60 to 115°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2R6-M30
- Zoro # G2791707
- UPC # 7498358183
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.63 in |
Width | 0.425 in |
Overall Length | 0.63 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Temp. Range | -60 to 115°C |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Indoor/Outdoor | Indoor |
Mounting Method | Screw |
Resists | Heat |
Product Color | Black |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 115 degrees celsius |
Description
Cable Tie Mount, .43" (10.9mm)W, #6 Rivet, Heat Stabilized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- HUBBELL Receptacle, 30 A, 600 V (HBL430MI5W)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray (6101-30-00)
- SCHNEIDER ELECTRIC Rly Scket, Standard, Square, 8 Pin, DIN Rail (8501NR42)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- Panduit Cable Supports