Shop All Cable Supports
Panduit
Cable Tie Mount, .43" (10.9mm)W, #6 Rive
Mfr # TM2R6-M0
Zoro # G2783334
product price: $267.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 50 lb
- Width 0.425 in
- Mounting Method Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2R6-M0
- Zoro # G2783334
- UPC # 7498358182
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.425 in |
Length | 0.63 in |
Overall Length | 0.63 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Mounting Method | Screw |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor/Outdoor |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Resists | UV, Weather |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Product Color | Black |
Product Material | Nylon 6.6 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Mount, .43" (10.9mm)W, #6 Rivet, Weather Resistant Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FAST Cable Tie, Indoor, Cable Tie 14" L, PK100 (TY400-120-ANTI)
- ABB TA25DU2.4, OVERLOAD RELAY 1 7-2 4A (TA25DU2.4)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H00MHS02-15/15#-NSR)
- PANDUIT 8.5" L Releasable Miniature Cable Tie BK PK 100 (ERT2M-C20)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PM2H25-C)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 50 (BT4LH-L)
- PANDUIT 3.9" L Miniature Cable Tie BK, 100PK (PLT1M-C0)
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit NAT PK 650 (40J771)
- Panduit Cable Supports