Shop All Cable Supports
Panduit
CABLE TIE MOUNT 4-WAYADHESIVE BACKED SUPPORTS .50LB, PK 100
Mfr # ABM2S-A-C
Zoro # G0173382
product price: $142.99
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Type Cables Ties and Accessories
- Application Used with Miniature, Intermediate, and Standard Cables Ties
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM2S-A-C
- Zoro # G0173382
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Width | 1" |
Height | 0.16" |
Depth | 1" |
Overall Length (In.) | 1 |
Mounting Hole Thread Size | 0.15 |
Overall Width (mm) | 50.3 |
Overall Length (mm) | 25.4 |
Overall Height (mm) | 5.1 |
Overall Height (In.) | 0.2 |
Overall Width (In.) | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Igniton Mom, 4 Position (82-2235)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2145CP)
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 10 (TYS6-280C-10)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Quick Connect (AT630B-4)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- WIREMOLD Box Rnd Fixt Nm Ivy (NM4)
- Panduit Cable Supports