Shop All Cable Supports
Panduit
Cable Tie Mount, 4-Way, PK500
Mfr # ABMM-D
Zoro # G0760991
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Indoor/Outdoor Indoor
- Basic Material Plastic
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ABMM-D
- Zoro # G0760991
- UPC # 7498358516
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 3/4" |
Width | 3/4" |
Depth | 0.75" |
Height | 0.14" |
Overall Length | 0.75 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | ABS |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Standards | UL Recognized, CE Compliant |
Temp. Range | -60 to 70°C |
Mounting Method | Adhesive |
Application | Used with Miniature and Intermediate Cables Ties |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Product Color | White |
Certifications & Standards | RoHS, UL, UL94 HB, CE |
Cable Manager Type | Cable Tie Mount |
Product Name | 4-Way Mounts Without Adhesive |
Product Type | Cable Tying |
Additional Information | Environment: Indoors, Used With Cable Ties: M, I |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 70 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Cable Tie Mount,4-Way,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 5 ft. L, Steel (869608)
- HUBBELL 15A Midget Locking Connector 2P 2W 120VAC ML-1R BK (HBL7464V)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H12BK-TA)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong Outlet Receptacle, 3-Wire, White, 10PK (SSRE4-WH-10)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- ICC J-HOOK WITH BATWING, 3/4in, 25PK (ICCMSJHW22)
- Panduit Cable Supports