Shop All Cable Supports
Panduit
Cable Tie Mount, .32" (8.1mm)W, #4 (M2.5
Mfr # TM1S4-M69
Zoro # G2782476
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon 6.6
- Tensile Strength 18 lb
- Flame Retardant Yes
- Mounting Method Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TM1S4-M69
- Zoro # G2782476
- UPC # 7498324801
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.51 in |
Width | 0.316 in |
Overall Length | 0.51 in |
Details
Item | Cable Tie Mount |
Color | Ivory |
Material | Nylon 6.6 |
Tensile Strength | 18 lb |
Flame Retardant | Yes |
Mounting Method | Screw |
Indoor/Outdoor | Indoor |
Temp. Range | -60 to 100°C |
Standards | UL 94 V-0, cULus 62275, CE Compliant |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Product Color | Ivory |
Max Operating Temperature | 100 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, .32" (8.1mm)W, #4 (M2.5) Screw, Flame Ret.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52BM9V2J)
- POWER FIRST 25 ft. 16/3 Extension Cord SPT-2 (1FD58)
- POWER FIRST Lighted Extension Cord, 12 AWG, 10 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1XUP5)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S6-C)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8TR/50)
- Panduit Cable Supports