Shop All Cable Supports
Panduit
Cable Tie Mount, .32" (8.1mm)W, #4 (M2.5
Mfr # TM1S4-C39
Zoro # G2783386
product price: $38.15
/pk 100, $0.38/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Tensile Strength 18 lb
- Temp. Range -60 to 115°C
- Length 0.513 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM1S4-C39
- Zoro # G2783386
- UPC # 7498301435
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.513 in |
Width | 0.316 in |
Overall Length | 0.51 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Tensile Strength | 18 lb |
Temp. Range | -60 to 115°C |
Resists | Heat |
Mounting Method | Screw |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Indoor/Outdoor | Indoor |
Product Name | Cable Tie Mount |
Product Color | Natural |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Min Operating Temperature | -60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees Celsius |
Description
Cable Tie Mount, .32" (8.1mm)W, #4 (M2.5) Screw, Heat Stabilized Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF7)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1153-0AB40-1FA0)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 25A, 600V AC (OTS25)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK (SMP16A-C0)
- PANDUIT 8-15/32" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S8-50-C0)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 (BT2M-M0)
- PANDUIT 7.4" L Cable Tie BK, 100PK (PLT2S-C0)
- Panduit Cable Supports