Shop All Cable Supports
Panduit
Cable Tie Mount, .31" (7.9mm) Stud, Weat
Mfr # TMSTLHS8-C0
Zoro # G2799574
product price: $36.99
/pk 100, $0.37/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 120 lb
- Mounting Method Stud
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TMSTLHS8-C0
- Zoro # G2799574
- UPC # 7498352887
- Country of Origin Germany
- Category Cable Supports
Dimensions
Length | 1-1/4 in |
Width | 0.48 in |
Overall Length | 1.25 in |
Height | 0.95" |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 120 lb |
Mounting Method | Stud |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor/Outdoor |
Application | To Route and Secure Heavy Wire, Cable, Hydraulics and Coolant Hoses in the Oem, Aerospace, Marine, Heavy Truck and Automotive Markets |
Resists | UV, Weather |
Product Color | Black |
Product Name | Cable Tie Mount |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon 6.6 |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, .31" (7.9mm) Stud, Weather Resistant Nylon, BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22DUD32AA)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-0, 3-M8D (SMT-8M-A-PS-24V-E-0,3-M8D)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRY5362W)
- TITAN3 TECHNOLOGY 2-Gang Decorator Duplex/Toggle Combo Plastic Wall Plate, White Textured (TPPCW-DT)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- Panduit Cable Supports