Shop All Cable Supports
Panduit
Cable Tie Mount, .25" (6.4mm) Stud, Weat
Mfr # TMSTLHS6-M0
Zoro # G2775108
product price: $254.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 120 lb
- Application To Route and Secure Heavy Wire, Cable, Hydraulics and Coolant Hoses in the Oem, Aerospace, Marine, Heavy Truck and Automotive Markets
- Width 0.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TMSTLHS6-M0
- Zoro # G2775108
- UPC # 7498348225
- Country of Origin Germany
- Category Cable Supports
Dimensions
Width | 0.48 in |
Length | 1-1/4 in |
Overall Length | 1.25 in |
Depth | 1.25" |
Height | 0.95" |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 120 lb |
Application | To Route and Secure Heavy Wire, Cable, Hydraulics and Coolant Hoses in the Oem, Aerospace, Marine, Heavy Truck and Automotive Markets |
Mounting Method | Stud |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV, Weather |
Additional Information | Screw Size: 1/4 (M6), Environment: Outdoors, Used With Cable Ties: M, I, S, HS, LH |
Certifications & Standards | RoHS, UL94 V-2 |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Color | Black |
Product Name | Cable Tie Mount for Threaded Stud |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Mount, .25" (6.4mm) Stud, Weather Resistant Nylon, BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (3438)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10,600VAC (LR3D365)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Mall Iron (1305)
- SQUARE D Definite Purpose Contactor, 3 Poles (8910DPA43V02Y181)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- ICC J-HOOK, 3/4in, 90 Degrees, 25 PK (ICCMSJH922)
- Panduit Cable Supports