Shop All Cable Supports
Panduit
Cable Tie, Mnt, Wingedpsh Mnt, Wr, Bl, PK1000
Mfr # PWMS-H25-M0
Zoro # G0417250
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- For Use With Miniature, Intermediate, Standard Cross-Section Ties
- Application Push Barb Cable Tie Mounts Wing Provides Added Stability and Can be Used where Only One Side of the Panel is Accessible
- Overall Length 0.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PWMS-H25-M0
- Zoro # G0417250
- UPC # 7498324800
- Country of Origin United States
- Category Cable Supports
Dimensions
Overall Length | 0.71 in |
Depth | 0.75" |
Width | 0.37" |
Height | 0.61" |
Overall Length (mm) | 18 |
Overall Height (mm) | 15.7 |
Overall Height (In.) | 0.62 |
Overall Length (In.) | 0.71 |
Overall Width (In.) | 0.37 |
Overall Width (mm) | 9.3 |
Description
Cable Tie,Mnt,Wingedpsh Mnt,Wr,Bl,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100A6517)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065P010)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 4inWx4inH, Steel (F44G12)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBH1C-N4)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- Panduit Cable Supports