Shop All Cable Supports
Panduit
Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100
Mfr # ABM2S-AT-C0
Zoro # G0418562
product price: $152.99
/pk 100, $1.53/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in L x 1 in W x 0.2 in H
- Color Black
- Material ABS
- Temp. Range -20 Degrees to 179 Degrees F
- Standards CE Compliant, RoHS Compliant, UL E136577
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM2S-AT-C0
- Zoro # G0418562
- UPC # 74983580347
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 1 in L x 1 in W x 0.2 in H |
Height | 0.2 in |
Length | 1 in |
Width | 1 in |
Slot Height | 0.06 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 1 in |
Overall Width (In.) | 1 |
Overall Length (mm) | 25.4 |
Overall Length (In.) | 1 |
Overall Width (mm) | 50.3 |
Overall Height (mm) | 5.1 |
Overall Height (In.) | 0.2 |
Mounting Hole Thread Size | 0.16 |
Depth | 1" |
Description
Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.2 in, Slot Height 0.06 in, Adhesive Mount, Material ABS, Color Black, Length 1 in, Width 1 in, Height 0.2 in, 1 in L x 1 in W x 0.2 in H, Temp. Range -20 Degrees to 179 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 179 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-0-DC12)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BA6)
- FLEX-STRUT Angle Splice, 4-Hole (FS-5109 E/G)
- MARINCO 30A 125V STANDARD RV POWER INLET (301ELRV)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- Panduit Cable Supports