Shop All Cable Supports
Panduit
Cable Tie, Mnt, Hitmp, .75x.75in, Wh, PK500
Mfr # ABMM-AT-D
Zoro # G0418529
product price: $286.99
/pk 500, $0.57/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.75 in L x 0.75 in W x 0.18 in H
- Color White
- Material ABS
- Temp. Range -20 Degrees to 179 Degrees F
- Standards CE Compliant, RoHS Compliant, UL Recognized: E136577
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABMM-AT-D
- Zoro # G0418529
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.75 in L x 0.75 in W x 0.18 in H |
Height | 0.18 in |
Width | 0.75 in |
Length | 0.75 in |
Slot Height | 0.07 in |
Slot Width | 0.17 in |
Length (Straight Wireway) | 0.75 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | ABS |
Temp. Range | -20 Degrees to 179 Degrees F |
Standards | CE Compliant, RoHS Compliant, UL Recognized: E136577 |
For Use With | Miniature and Intermediate Cable Ties |
Mounting Method | Adhesive Mount |
Clip Type | Four-Way |
Min. Temp. Rating | -20 Degrees F |
Metal Detectable | No |
Number of Entries | 4 |
Max. Temp. Rating | 179 Degrees F |
Flame Retardant | No |
Description
Cable Tie Mount, Number of Entries 4, Slot Width 0.17 in, Slot Height 0.07 in, Adhesive Mount, Material ABS, Color White, Length 0.75 in, Width 0.75 in, Height 0.18 in, 0.75 in L x 0.75 in W x 0.18 in H, Temp. Range -20 Degrees to 179 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature and Intermediate Cable Ties, Standards CE Compliant, RoHS Compliant, UL Recognized: E136577, Max. Temp. Rating 179 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD2CPG6)
- CALBRITE Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS (S61500LN00)
- HALEX Squeeze Connector 1/2-in D Zinc For AC, FC and FMC (20421)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB5AA6)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- BESTLINK NETWARE Large Cable Hanger, PK 200 (102261-200)
- Panduit Cable Supports