Shop All Cable Supports
Panduit
Cable Tie, Mnt, Epoxyapplied, Wrbl, PK500
Mfr # EMS-A-D0
Zoro # G0417144
product price: $328.99
/pk 500, $0.66/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Length 0.26"
- Overall Length 0.26 in
- For Use With Miniature, Intermediate, Standard Cross-Section Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EMS-A-D0
- Zoro # G0417144
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.26" |
Overall Length | 0.26 in |
Width | 0.98" |
Height | 0.98" |
Overall Width (mm) | 50.3 |
Overall Height (In.) | 0.98 |
Overall Height (mm) | 24.9 |
Overall Length (mm) | 24.9 |
Overall Width (In.) | 0.98 |
Overall Length (In.) | 0.98 |
Description
Cable Tie,Mnt,Epoxyapplied,Wrbl,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Handle Tie Kit (ECB3HT)
- DUROMAX 50 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050A)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9107)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- Panduit Cable Supports