Shop All Cable Supports
Panduit
Cable Tie, Mnt, Epoxyapplied, Wrbl, PK100
Mfr # EMS-A-C0
Zoro # G1150421
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Height 0.26"
- Width 0.98"
- Overall Width (mm) 50.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EMS-A-C0
- Zoro # G1150421
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.26" |
Width | 0.98" |
Overall Width (mm) | 50.3 |
Overall Length (mm) | 24.9 |
Overall Height (mm) | 24.9 |
Overall Height (In.) | 0.98 |
Overall Length (In.) | 0.98 |
Overall Width (In.) | 0.98 |
Depth | 0.98" |
Overall Length | 0.26 in |
Description
Cable Tie,Mnt,Epoxyapplied,Wrbl,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK50 (92-650)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K02)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS150-F1)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- SOUTHWIRE Nail On Drive Ring 1/2 (DRV-1/2)
- Panduit Cable Supports