Shop All Cable Supports
Panduit
Cable Tie, Mnt, Eh, #8screw, Wrnylon, Bl, PK10
Mfr # TMEH-S8-X0
Zoro # G0419025
product price: $19.89
/pk 10, $1.99/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Application Extra Heavy Cable Tie Mount Applied With a Screw for Outdoor Environment
- Length 1.62"
- Width 0.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TMEH-S8-X0
- Zoro # G0419025
- UPC # 7498311387
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1.62" |
Width | 0.72" |
Height | 0.61" |
Overall Length | 1.62 in |
Overall Height (mm) | 15.5 |
Mounting Hole Thread Size | #8 |
Overall Width (mm) | 18.3 |
Overall Width (In.) | 0.72 |
Overall Height (In.) | 0.61 |
Overall Length (mm) | 41.1 |
Overall Length (In.) | 1.62 |
Description
Cable Tie,Mnt,Eh,#8screw,Wrnylon,Bl,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 1 to 1.6A, 600V (2510MBW1)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Red, Nylon Jacket, PVC Insulation (22966606)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (5YP84)
- HELI-TUBE 1/4 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/4 C PU-50)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- Panduit Cable Supports