Shop All Cable Supports
Panduit
Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25
Mfr # TMEH-S25-Q0
Zoro # G0418115
product price: $52.99
/pk 25, $2.12/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.65 in L x 0.72 in W x 0.61 in H
- Color Black
- Material Nylon 6/6
- Standards CE Compliant, RoHS Compliant, UL E136577
- Temp. Range -76 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TMEH-S25-Q0
- Zoro # G0418115
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 1.65 in L x 0.72 in W x 0.61 in H |
Length | 1.65 in |
Height | 0.61 in |
Width | 0.72 in |
Screw Mount Hole Size | 0.25 in |
Slot Width | 0.52 in |
Slot Height | 0.23 in |
Length (Straight Wireway) | 1.65 in |
Details
Item | Heavy Duty Cable Tie Mount |
Color | Black |
Material | Nylon 6/6 |
Standards | CE Compliant, RoHS Compliant, UL E136577 |
Temp. Range | -76 Degrees to 185 Degrees F |
Mounting Method | Screw Mount |
For Use With | Intermediate to Extra Heavy Duty Cable Ties |
Clip Type | Two-Way |
Min. Temp. Rating | -76 Degrees F |
Flame Retardant | No |
Number of Entries | 2 |
Metal Detectable | No |
Max. Temp. Rating | 185 Degrees F |
Screw Mount Style | Heavy Duty |
Description
Heavy Duty Cable Tie Mount, Number of Entries 2, Screw Mount Style Heavy Duty, Slot Width 0.52 in, Slot Height 0.23 in, Screw Mount, Material Nylon 6/6, Color Black, Length 1.65 in, Width 0.72 in, Height 0.61 in, 1.65 in L x 0.72 in W x 0.61 in H, Temp. Range -76 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Intermediate to Extra Heavy Duty Cable Ties, Screw Mount Hole Size 0.25 in, Standards CE Compliant, RoHS Compliant, UL E136577
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Flush Mount Outlet 50A (R10-00279-S00)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- WIREMOLD 2PK WHT Flat Elbow (NMW6)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 1 Pole, 120/240V AC (UBIF015N)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- WINNIE INDUSTRIES 4in. J Hook with 90 Degrees Angle Clip, 25PK (WJH64AC)
- Panduit Cable Supports