Shop All Cable Supports
Panduit
Cable Tie Mnt, .61" (15.5mm)W, #8 Scrw (M4), Wthr, TM3S8-M0, PK 1000
Mfr # TM3S8-M0
Zoro # G2803659
product price: $440.99
/pk 1000, $0.44/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Mounting Method Screw
- Indoor/Outdoor Indoor/Outdoor
- Resists UV, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3S8-M0
- Zoro # G2803659
- UPC # 7498358263
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Width | 0.61 in |
Length | 0.86 in |
Overall Length | 0.86 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Mounting Method | Screw |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV, Weather |
Standards | UL Recognized, CE Compliant |
Temp. Range | -60 to 85°C |
Product Material | Nylon 6.6 |
Product Color | Black |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Product Type | Cable Tying |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, .61" (15.5mm)W, #8 Screw (M4), Weather Resistant Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125GRB)
- 3M Shrink Tubing, 1.94in ID, Black, 6in, PK10 (8428-6)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD8)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- PANDUIT Cable Tie, 7.4"L, Nylon, Yellow, PK1000 (PRT2S-M4Y)
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 (PLT2.5I-C0)
- PANDUIT 7.9" L Cable Tie Silver PK 50 (MLT2H-LPAL)
- PANDUIT Cable Tie, Tool, Lowvolume, S-Hs-Lh-H (STH2)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- Panduit Cable Supports