Shop All Cable Ties
Panduit
Cable Tie, Min, 5.6", Bl, Wrnyl, PK5000
Mfr # PLT1.5M-XMR0
Zoro # G0418702
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.6
- Color Black
- Width 0.10"
- Tensile Strength 18 lb
- Max. Bundle Dia. 1.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT1.5M-XMR0
- Zoro # G0418702
- UPC # 00074983754434
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 5.6 |
Width | 0.10" |
Max. Bundle Dia. | 1.31 in |
Depth | 5.60" |
Overall Length | 5.6 in |
Description
Cable Tie,Min,5.6 In.,Bl,Wrnyl,PK5000, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 150 A 120 VAC COIL (LC1D150G7)
- IFM Wireable M8 connector (ZJ4010)
- MURR ELEKTRONIK MOSA M12 male 0° X coded (IDC), GBit Ethernet (7000-21101-0000000)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WCL520-J12K)
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 (S24-120-L)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLTFC4EH-LP316)
- PANDUIT Cable Tie, 6.1", Nylon, Black, PK1000 (BT1.5I-M30)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 50 (BT4LH-L)
- PANDUIT Cable Tie Clamp, 15" L, Nylon, Black, PK50 (SC15-120-S25-L0)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PM2H25-C)
- KLASS TOOLS 11" x 3 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-1103x100)
- Panduit Cable Ties