Shop All Cable Ties
Panduit
Cable Tie, Min, 4", Tefzel, Aq, PK1000
Mfr # PLT1M-M76
Zoro # G0416514
product price: $662.99
/pk 1000, $0.66/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Color Aqua
- Width 0.09 in
- Color - Cable Tie Aqua
- Tensile Strength 18 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-M76
- Zoro # G0416514
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 4 |
Width | 0.09 in |
Width - Cable Tie | 0.09 in |
Max. Bundle Dia. | 0.87 in |
Approximate Length - Cable Tie | 4 in |
Length - Cable Tie | 4.00 in |
Actual Length | 4 in |
Nominal Length | 4 in |
Nominal Max. Bundle Dia. | 1 in |
Description
Cable Tie, Standard, Actual Length 4 in, Width 0.09 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color Aqua, Basic Material - Cable Tie Specialty, Tensile Strength 18 lb, Impact Resistant, Low-Smoke, Radiation Resistant, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 1 in, Temp. Range -76 Degrees to 338 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 1, 11, Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030SB)
- MOXA 60 W/2.5 A Din-Rail 24 Vdc Power Supply, Universal 85 To 264 Vac Or (HDR-60-24)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-3)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- PANDUIT 12" L Cable Tie BK PK 100 (BT3S-C0)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 50 (BT4LH-L)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- Panduit Cable Ties