Shop All Cable Ties
Panduit
Cable Tie, Min, 4", Halar, Mn, PK1000
Mfr # PLT1M-M702Y
Zoro # G0420522
product price: $547.99
/pk 1000, $0.55/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Color Maroon
- Width 0.098 in
- Tensile Strength 18 lb
- Max. Bundle Dia. 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-M702Y
- Zoro # G0420522
- UPC # 7498344736
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 4 |
Width | 0.098 in |
Max. Bundle Dia. | 0.87 in |
Overall Length | 3.9 in |
Overall Length (mm) | 102 |
Maximum Bundle Diameter (In.) | 0.87 |
Overall Length (In.) | 4 |
Body Width (mm) | 2.5 |
Minimum Bundle Diameter (mm) | 6.1 |
Body Width (In.) | 0.098 |
Minimum Bundle Diameter (In.) | 0.24 |
Maximum Bundle Diameter (mm) | 22 |
Description
Cable Tie,Min,4 In.,Halar,Mn,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515)
- NVENT HOFFMAN 304 Stainless Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PBGSS)
- CANTEX Female Adapter, 1/2 In Conduit, PVC (5140043)
- EATON Contact Block, 1NO Early Close/1NC, 30mm (10250T47)
- PANDUIT Heavy Duty Cable Tie, 15 in L, 0.33 in W, Nylon, Black, Indoor, Outdoor Use, 25 Pack (SG350LHG-Q0)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-120-L0)
- PANDUIT Cable Tie, 14.8"L, Nylon, Black, PK1000 (PLB4S-M0)
- PANDUIT 15.6" L Mountable Cable Tie NAT PK 100 (BC4S-S10-C)
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- PANDUIT Panduit® Heavy Duty Tefzel Cable Ties (ETFE) - 14.6" Long - 120 Lb Tensile Strength - 50 pc pack (TF14-120)
- PANDUIT Cable Tie, 14.57" L, Nylon, White, PK100 (S15-50-C)
- Panduit Cable Ties