Shop All Cable Ties
Panduit
Cable Tie, Min, 3.9in, Peek, Tbr, PK100
Mfr # PLT1M-C71
Zoro # G0415150
product price: $141.99
/pk 100, $1.42/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.9
- Color Brown
- Width 0.18 in
- Tensile Strength 18 lb
- Width - Cable Tie 0.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-C71
- Zoro # G0415150
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 3.9 |
Width | 0.18 in |
Width - Cable Tie | 0.18 in |
Max. Bundle Dia. | 0.87 in |
Approximate Length - Cable Tie | 4 in |
Length - Cable Tie | 3.90 in |
Actual Length | 3.9 in |
Nominal Max. Bundle Dia. | 1 in |
Nominal Length | 4 in |
Description
Cable Tie, Standard, Actual Length 3.9 in, Width 0.18 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color Brown, Basic Material - Cable Tie Specialty, Tensile Strength 18 lb, Halogen-Free, Impact Resistant, Low-Smoke, Miniature, Nominal Max. Bundle Dia. 1 in, Temp. Range -76 Degrees to 500 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Thickness 0.05 in, Max. Bundle Dia. 0.87 in, Material PEEK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Wire Copper 18Gax25Ft (N264-747)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (27035501)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- TAYMAC Emt Lr Assembly, 3/4" (EALR075)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK1000 (PLF1M-M)
- PANDUIT 11-13/16" L, 0.27" W, natural Plastic Cable Tie, Package quantity: 50 (BT3LH-L)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK100 (MLT2.7S-CP316)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 7.4" Long - 50 Lb Tensile Strength - 100 pack (TF07)
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 100 (36J134)
- Panduit Cable Ties