Shop All Cable Ties
Panduit
Cable Tie, Min, 3.1", Nat, PK100
Mfr # PLT.7M-C
Zoro # G0418389
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.1 in
- Color Natural
- Width 0.09 in
- Tensile Strength 18 lb
- Max. Bundle Dia. 0.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT.7M-C
- Zoro # G0418389
- UPC # 7498354771
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 3.1 in |
Width | 0.09 in |
Max. Bundle Dia. | 0.68 in |
Depth | 3.10" |
Overall Length | 3.1 in |
Description
Cable Tie,Min,3.1 In.,Nat,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ELBOW PVC 90D 1/2"" BELLE (5233823U)
- PACKARD Contactor 3-Pole 40 Amp 24 Coil Voltage (C340A)
- TEDDICO/BWF Cover Gfci Horzntl Gry (FG-1DCV)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060806)
- PANDUIT Cable Tie, 4", Nylon, Black, PK1000 (BT1M-M30)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 (S21-175-C0)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 23.4 (594m (MLT6EH-LP)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PARTNERS BRAND Cable Ties, 50#, 9", Natural, 1000/Case (CT950)
- Panduit Cable Ties