Shop All Cable Ties
Panduit
Cable Tie, Metal Barb, 8.0L (203mm), Sta
Mfr # BT2S-M69
Zoro # G2795584
product price: $302.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Color Natural
- Width 0.185 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT2S-M69
- Zoro # G2795584
- UPC # 7498312163
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 8 in |
Width | 0.185 in |
Max. Bundle Dia. | 2 in |
Overall Length | 8 in |
Overall Length (mm) | 203 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (In.) | 8 |
Body Width (mm) | 4.7 |
Maximum Bundle Diameter (In.) | 2 |
Body Width (In.) | 0.185 |
Maximum Bundle Diameter (mm) | 50.8 |
Minimum Bundle Diameter (In.) | 0.06 |
Description
Cable Tie, Metal Barb, 8.0L (203mm), Standard, Flame Retardant Nylon, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, 30mm, NO (KI0202)
- MONOPRICE Low Voltage Recessed Wall Plate, White (6625)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37416)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 15A, 6 ft, SJTW, 14/3 (PS615143)
- PANDUIT Cable Tie, SG Series, 4.2L (106mm), Mini (SG100M-M0)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M30)
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 (PLT1M-M)
- Panduit Cable Ties